Satin Brass Beveled 180 Glass-to-Glass Clamp

  • Mfr # BGC180SB

  • Zoro # G110106408


product price:  $41.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGC180SB
Zoro #
G110106408
UPC #
-
Country of Origin
United States

Description

CRL's Beveled 180 Deg Glass-to-Glass Clamps have attractive beveled edges, and are used to connect two fixed 5/16 in. to 1/2 in. 8 to 12 mm glass fixed transom or inline panel installations in frameless shower enclosures. They feature solid brass construction and a variety of finishes to match our complete line of door hinges and clamps. These clamps are typically used in custom wall partitions, transoms, showcases, trophy cases, and 'all-glass' enclosures. They will instantly add a look of quality to the appearance of your project. Drawings and templates for all Clamps are available.SPECIFICATIONS:Materials: Solid BrassGlass Thickness Range: 3/8 in. to 1/2 in. 3 to 12 mmGlass Fabrication Required: BGC180, BGC135, BGC90, and BGC186 Require 3/4 in. 19 mm Holes; BGC188 Requires a 3/4 in. 19 mm Hole in the Fixed Panel and a Notch in the TransomIncludes: GasketsMost shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.