This item is Discontinued.

Cr Laurence Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar SQ24SB

This item is Discontinued.

Cr Laurence

Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (Discontinued)

Mfr # SQ24SB
Zoro # G410070140
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SQ24SB
Zoro #
G410070140
UPC #
-
Country of Origin
United States

Description


These sharp looking CRL SQ Series Square Corner Single- Sided Towel Bars offer the clean and modern style that many desginers prefer. They perfectly complement numerous CRL Hinges Series with similar corner styles, such as Geneva, Vienna, Concord, Cardiff, and others, Available in 18 and 24 457 and 610 mm sizes. Nine stock finishes are available, with custom finishes available upon request.
SPECIFICATIONS
Material : 3/4 19 mm Brass Tubing
Glass Thickness : 1/4 to 1/2 6 to 12 mm
Hole Diameter Requiered :1/2 12 mm
Center-to-Center Hole Spacing :
18 Tower Bar = 18 457 mm
24 Towel Bar = 24 610 mm
AVAILABLE SIZES
Cat. No. SQ18 18 Towel Bar
Cat. No. SQ24 24 Towel Bar
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.