This item is Discontinued.

This item is Discontinued.
Unlacquered Brass 180 Degree Glass-to-Glass Plymouth Series Hinge (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PLY180ULBR
Zoro #
G409986049
UPC #
-
Country of Origin
United States
Description
CRL Plymouth Series Hinges have the ability of supporting wider, heavier doors, with a maximum door weight of 140 lbs. 64 kg, and a maximum door width of 39 in. 1 m using only two hinges.NOTE: Do not use three hinges. This produces a frameless aesthetic by reducing the amount of hardware needed. These hinges utilize an integrated stiffening beam to minimize clamping plate flex, resulting in exceptional holding power. They also deliver increased self-centering force, and the heat-treated stainless steel springs produce enhanced durability. Using two hinges with 3/8 in. to 1/2 in. glass 10 to 12 mm, 39 in. 1 m width, the two hinges will hold up to 140 lbs. 64 kg.SPECIFICATIONS:Glass Thickness: 3/8 in. to 1/2 in. 10 to 12 mm Tempered Safety GlassConstruction: Solid BrassHinge Swings: 90 Degree in and 90 Degree Out at Factory Set PositionClosing Type: Self-Centering when within 15 Degree of Closed PositionCut-Out RequiredIncludes: Gaskets, Screws, and Glass Fabrication DimensionsNOTE: Do not exceed either door weight or door width maximum capacities. Maximum two hinges per door. Glass fabrication is required.Product Warning:CRL Shower Door Hinges are designed for residential or hotel shower use. If hinges are to be used for other than their intended purpose, approval must be obtained from the CRL Shower Door Technical Sales Department. Use only the template included with this hinge. Cut-out dimensions for CRL hinges may not match those of other brands.Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.