
Unlacquered Brass 8-in Ladder Style Back-to-Back Pull Handles
Mfr # LP8X8ULBR
Zoro # G210089243
product price: $177.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP8X8ULBR
Zoro #
G210089243
UPC #
-
Country of Origin
United States
Description
CRL Ladder Style Pulls say notice me when mounted to a heavy frameless shower enclosure. The extra height, when compared to typical shower door pull handles, makes for a unique appearance and contemporary design. Ladder Style Pull Handles are for back-to-back mounting using supplied through bolts on 3/8 or 1/2 10 or 12 mm thick glass.
Our offering of quality Pull Handles has grown to over a dozen distinct models in numerous different finishes. There's a handle to complement the dcor of virtually any shower or wardrobe door, and each one is constructed of only the finest materials. Whether you choose a back-to-back or single-sided handle, you can rest assured that it will be easy-to-install, and will serve its purpose beautifully for many years. Custom designs and finishes are also available when you need something special.
SPECIFICATIONS:
Material: 3/4 19 mm Brass Tubing 6 and 8 152 and 203 mm Sizes; 1-1/4 32 mm Brass Tubing All Other Sizes
Glass Thickness Range: 5/16 to 1/2 8 to 12 mm
Hole Diameter Required: For 6 and 8 152 and 203 mm Handles: 1/2 12 mm; For All Other Sizes: 5/8 16 mm
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.