
Unlacquered Brass 8-in Victorian Style Back-to-Back Pull Handles
Mfr # V1C8X8ULBR
Zoro # G310040052
product price: $151.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1C8X8ULBR
Zoro #
G310040052
UPC #
-
Country of Origin
United States
Description
This CRL Victorian Style Handle will bring elegance and a unique look to a frameless shower door. The vertical sides of the Handle have a thick middle portion for solid gripping and strong feel, then taper to a thinner, sleeker look culminating in stylish and handsome knuckles. Metal washers provide the finishing touch, along with plastic washers to protect against glass-to-metal contact.
Our offering of quality Pull Handles has grown to over a dozen distinct models in numerous different finishes. There's a handle to complement the dcor of virtually any shower or wardrobe door, and each one is constructed of only the finest materials. Whether you choose a back-to-back or single-sided handle, you can rest assured that it will be easy-to-install, and will serve its purpose beautifully for many years. Custom designs and finishes are also available when you need something special.
SPECIFICATIONS:
Material: Solid Brass; 1-1/4 32 mm Diameter Washers
Glass Thickness Range: 1/4 6 mm to 1/2 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing: 6 152 mm; 8 203 mm
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.