Unlacquered Brass Adjustable in.Sleeve Over in. Glass Clamp

  • Mfr # S0GC91ULBR

  • Zoro # G710106396


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0GC91ULBR
Zoro #
G710106396
UPC #
-
Country of Origin
United States

Description

CRL Sleeve Over Glass Clamps are designed to provide a mechanical fastener to cover the shear forces placed on the glass panels. No special fabrication of the glass is required. Can also be used to secure the glass panels in position while the applied silicone sealant in the joint cures the silicone sealant glues the glass panels together, prevents water leakage, and provides the pull strength to keep the panels from separating. Clamps are secured in place by nylon tipped Allen set screws.SPECIFICATIONS:Material: Solid BrassGlass Thickness Range: 5/16 in. to 1/2 in. 8 to 12 mmNo Glass Fabrication Required Clamps tighten using nylon tipped Allen screws.Includes: GasketsNOTE: These Clamps are not designed to take the place of Headers or a Support Bar. Contact CRL Frameless Shower Technical Sales Department for more details. Can be used on both square cut or mitered panels.Product Warning:These Clamps are not designed to take the place of Headers or a Support Bar.Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.