Zoro Homepage

Unlacquered Brass Back-to-Back E-Z Grip Style Knobs

  • Mfr # SDK140ULBR

  • Zoro # G410108454


product price: $59.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDK140ULBR
Zoro #
G410108454
UPC #
-
Country of Origin
United States

Description


Our CRL Crescent Grip Style Knob gives a firm grip and designer styling to a frameless shower door. Knob measures 1 25 mm in diameter, and stands 1-1/8 29 mm from the glass surface. Back-to-Back configuration Crescent Grip Style Knobs are suitable for most any bathroom dcor, and are stocked in 9 beautiful finishes. Custom finishes are available on request.
SPECIFICATIONS:
Material: Solid Brass
Available Finishes: Polished Brass, Polished Chrome, Satin Chrome Matte, Brushed Satin Chrome, Brushed Nickel, Polished Nickel, Antique Brass, Oil Rubbed Bronze, and Black
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 3/8 or 1/2 10 or 12 mm
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.