Zoro Homepage

Unlacquered Brass Beveled Style Notch-in-Glass Fixed Panel U-Clamp

  • Mfr # BGCU1ULBR

  • Zoro # G710106402


product price: $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGCU1ULBR
Zoro #
G710106402
UPC #
-
Country of Origin
United States

Description


CRL Beveled Wall Mount Clamp Notch-in-Glass Style mount directly to the wall, ceiling or floor to secure vertical fixed glass panels. Clearance between the glass and wall is 1/16 2 mm. Clear silicone can be used to provide a clean, water resistant seal.
SPECIFICATIONS:
Materials: Solid Brass
Glass Thickness Range: 3/8 to 1/2 10 to 12 mm
Glass Fabrication Required: BGCU1 Requires Notch; BCU4, BGC037 and BGC039 Require 3/4 19 mm Holes
Includes: Mounting Screws and Gaskets
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.