Zoro Homepage

Unlacquered Brass Square Back-to-Back Style Knobs

  • Mfr # SDK160ULBR

  • Zoro # G710108895


product price: $66.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDK160ULBR
Zoro #
G710108895
UPC #
-
Country of Origin
United States

Description

The solid brass CRL Square Style Knob will be a favorite of architects, designers, and homeowners who wish to match the square cornered construction of such popular CRL Hinges as the Geneva, Vienna, Concord, Cardiff, and Junior Geneva Series. The ribbed appearance will add to the appeal and create a beautifully aesthetic appearance. The Square Style Knob measures 1-3/16 in. 30 mm across and stands 1-3/16 in. 30 mm from the surface of the glass. Stocked in five popular stock finishes, the Square Style Knob can also be ordered in custom finishes.SPECIFICATIONS:Material: Solid BrassAvailable Finishes: Brass, Chrome, Satin Chrome Matte, Brushed Nickel, Oil Rubbed BronzeGlass Thickness Range: 1/4 in. to 1/2 in. 6 to 12 mmHole Diameter Required: 1/2 in. 12 mmMost shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.