Unlacquered Brass Vienna 044 Series Wall Mount Offset Back Plate Hinge
Mfr # V1E044ULBR
Zoro # G611940068
product price: $84.39
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1E044ULBR
Zoro #
G611940068
UPC #
-
Country of Origin
United States
Description
CRL Vienna Hinges are the solution for wider, heavier doors. Two strategically placed steel pins inside the hinge provide template options, and satisfy two schools of thought for mounting shower door hinges. For the safety of ''mouse-ears'' type cut-outs, the two steel pins should be left in place. This allows the Vienna Hinge to be used with it's own CRL ''mouse-ears'' cut-out. On the other hand, to enable increased adjustability, the two pins can be removed. This allows the Vienna Hinge to fit it's own CRL rectangular shaped, square cornered cut-out. In some cases, it will also fit competitive rectangular shaped, square cornered cut-outs. STANDARD REVERSIBLE PIVOT PIN: Each Vienna Hinge contains a Reversible Pivot Pin. One side of the Pin is marked at 90 degree. The opposite side of the Pin is marked 85 degree. Standard Vienna Hinges come with the 90 degree side activated. Pre-Set Models come with the Pin pre-set for 85 degree 5 degree tighter closure into shower interior. The Pin can be rotated not flipped upside down to activate the other side. CUSTOM PIVOT PIN: Custom Pivot Pins are available to accommodate ''off-angle'' installations. As an example, you may encounter a wall that will not meet your door at 90 degree. If the standard 5 degree Pivot Pin contained in the hinge does not assist in closing the door to the position desired, you may specify the angle needed for a Custom Pivot Pin up to 45 degree. Using two hinges with 3/8'' glass 10 mm the hinge will hold up to 100 lbs. 45 kg with a maximum door width of 34'' 864 mm. Using two hinges with 1/2'' glass 12 mm the hinge will hold up to 100 lbs. 45 kg with a maximum door width of 32'' 813 mm. Using three hinges with 3/8'' glass 10 mm the hinge will hold up to 130 lbs. 59 kg with a maximum door width of 34'' 864 mm. Using three hinges with 1/2'' glass 12 mm the hinge will hold up to 130 lbs. 59 kg with a maximum door width of 32'' 813 mm. SPECIFICATIONS: Glass Thickness: 3/8'' 10 mm to 1/2'' 12 mm Tempered Safety Glass Construction: Solid Brass Hinge Swings: 90 degree in and 90 degree Out Closing Type: Self-Centering when within 15 degree of closed position. Cut-Out Required - Except V1E092 which Requires Cut-Out for Door and Two Holes for Fixed Panel Includes: Gaskets, Screws, and Glass Fabrication Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.