
Colored Pencils, 36 Assorted Lead and Barrel Colors, PK36
Mfr # 10438WM-36
Zoro # G503445824
product price:Â $9.45
/eaKey Features
Material
Wood
Barrel Color
Multicolor
Includes Eraser
No
Color
Multicolor
Standards
ACMI AP Non-Toxic Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10438WM-36
Zoro #
G503445824
UPC #
884920104389
Country of Origin
China
Details
Item
Pencils
Material
Wood
Barrel Color
Multicolor
Includes Eraser
No
Color
Multicolor
Standards
ACMI AP Non-Toxic Certified
Weight
0.5 lbs
Pencil Grip Type
Round
Art/Drafting Pencil Grade
Artist Quality
Pencil Barrel Color Assortment
36 Assorted Colors
Graphite Color
Assorted
Age Recommendation
Ages 3 and Up
Description
Liven up graphics, sketches and flyers with bright, vivid color. Thick, strong leads reduce breakage when pressing firmly. Real wood barrels.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.