This item is Discontinued.

Cra-Z-Art Neon Washable Kids' Paint, 6 Assorted Neon Colors, 2 oz Bottle 106466

This item is Discontinued.

Cra-Z-Art

Neon Washable Kids' Paint, 6 Assorted Neon Colors, 2 oz Bottle (Discontinued)

Mfr # 106466
Zoro # G401848048
UPC # 884920166462
Country of Origin China
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106466
Zoro #
G401848048
UPC #
884920166462
Country of Origin
China

Details

Item
Paints
Color
Assorted Neon
Capacity
2 oz
Features
Six Colors
Application Method
Brush; Sponge
Weight
0.75 lbs
Application
Interior
Finish
Specialty
Packaging Type
Bottle
Paint Sub-Category
Poster Tempera
Diluent/Solvent Ingredient(s)
Water
Assortment
Neon Blue; Neon Green; Neon Pink; Neon Purple; Neon Orange; Neon Yellow
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Finish/Sheen
Specialty
Age Recommendation
Ages 3 and Up
Intended Application Environment
Interior
Recommended Level of Ventilation
None
Number of Colors
6

Description

Perfect for all artists and classroom crafting needs. Enjoy vibrant colors and smooth hues with this fun neon color set! Glides across paper, craft wood, posters, and more!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.