
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760052
Zoro #
G101955954
UPC #
884920760059
Country of Origin
China
Details
Item
Paints
Color
Red
Application Method
Brush; Sponge
Application
Interior
Capacity
1 gal
Weight
8.5 lbs
Finish
Matte
Recommended Level of Ventilation
None
Paint Sub-Category
Poster Tempera
Number of Colors
1
Finish/Sheen
Matte
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Intended Application Environment
Interior
Diluent/Solvent Ingredient(s)
Water
Age Recommendation
Ages 3 and Up
Packaging Type
Bottle
Description
Creativity is endless. Perfect for classrooms, big projects, birthday parties and more! The color is vibrant and glides over multiple surfaces. Don't fear a mistake—this paint is washable from skin and most surfaces with soap and water. Let your creativity run wild with this value supply of washable paint!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.