This item is Discontinued.

Cra-Z-Art Washable Markers Classroom Pack, Fine Point, 10 Color, PK200 740071

This item is Discontinued.

Cra-Z-Art

Washable Markers Classroom Pack, Fine Point, 10 Color, PK200 (Discontinued)

Mfr # 740071
Zoro # G4110002
UPC # 884920740075
Country of Origin China
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
740071
Zoro #
G4110002
UPC #
884920740075
Country of Origin
China

Dimensions

Tip Size
Fine

Details

Color
Assorted
Recommended Age
4+ Years
Includes
200 markers
Material
Plastic, Ink
Recommended Grade
Grade PK+
Features
Classpack—200 markers in 8 assorted colors.
Marker Type
Washable
Marker Tip
Bullet
Age Recommendation
Ages 3 and Up
Marker Grade
School Grade

Description

Cra-Z-Art Markers multi-pack will lend creativity to any project. Ideal for children, they are non-toxic and washable! Cra-Z-Art markers have fine tips and come in bright, classic colors. Great for classrooms! Each pack includes 200 markers in 10-colors.


  • Creates fine lines, perfect for designing posters, coloring, drawing, doodling, and so much more!
  • Ideal for school-age children.
  • Washes out easily from skin and most fabrics with soap and water.
  • Safe, non-toxic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.