This item is Discontinued.

Cra-Z-Art Washable Tempera Paint, Blue, 32 oz Bottle 76007-6

This item is Discontinued.

Cra-Z-Art

Washable Tempera Paint, Blue, 32 oz Bottle (Discontinued)

Mfr # 76007-6
Zoro # G601847964
UPC # 884920760073
Country of Origin China
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
76007-6
Zoro #
G601847964
UPC #
884920760073
Country of Origin
China

Details

Item
Paints
Color
Blue
Capacity
32 oz
Application Method
Brush; Sponge
Finish
Matte
Application
Interior
Weight
7.48 lbs
Paint Sub-Category
Poster Tempera
Diluent/Solvent Ingredient(s)
Water
Age Recommendation
Ages 3 and Up
Number of Colors
1
Intended Application Environment
Interior
Packaging Type
Bottle
Recommended Level of Ventilation
None
Finish/Sheen
Matte
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive

Description

Creativity is endless. Perfect for classrooms, big projects, birthday parties and more! Don't fear a mistake-this tempera paint is washable from skin and most surfaces with soap and water. The color is vibrant and glides over multiple surfaces. Water-based formula. Won't crack, flake or chip when dry. Let your creativity run wild with this value supply of washable paint! Get creative, and get colorful!


  • • Painting encourages creative growth and inspires brilliant works of art, whether working on a school project, making signs or creating an expressive painting.
  • • Stir the imagination, boost self-esteem, develop dexterity and maybe even discover a new lifelong passion that doesn't require a screen.
  • • All-purpose washable tempera paints are water-based formulas that clean up quickly and easily.
  • • Non-toxic and safe for ages 3 and up.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.