Crack Filler 10 lb, Pail, Crack Rite, Acrylic Latex, Gray
Mfr # 2051
Zoro # G8522893
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Series
Crack Rite
Application
Filling Joints and Cracks
For Use On Surface Material
Asphalt, Concrete
Color
Gray
Container Type
Pail
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2051
Zoro #
G8522893
UPC #
090932020511
Country of Origin
United States
Dimensions
Container Size
10 lb
Maximum Crack Width+1
2 in
Details
Item
Crack Filler
Series
Crack Rite
Application
Filling Joints and Cracks
For Use On Surface Material
Asphalt, Concrete
Color
Gray
Container Type
Pail
Coverage
125 ft @ 1/2 in
Full Cure Time
20 min
Minimum Application Temperature
32 Degrees F
Flash Point
420 Degrees F
Product Form
Solid
Standards
ASTM C661-01, ASTM C679, ASTM C794-10, ASTM D3359
Number of Components
1
Starts to Harden
Not Specified
For Use With
Propane Torch
Product Type
Crack Filler
Resistance Properties
Chemical Resistant
Cure Type
Heat
Base Material
Acrylic Latex
Container Style
Pail
Patching Application
Crack Fillers
VOC Content+1
0 g/L
Description
Crack Filler, Product Type Crack Filler, Base Material Acrylic Latex, Cure Type Heat, Resistance Properties Chemical Resistant, Product Form Solid, Container Size 10 lb, Container Type Pail, Coverage 125 ft @ 1/2 in, Full Cure Time 20 min, Maximum Crack Width 2 in, Color Gray, For Use On Surface Material Asphalt, Concrete, Standards ASTM C661-01, ASTM C679, ASTM C794-10, ASTM D3359, VOC Content 0 g/L, Flash Point 420 Degrees F, For Use With Propane Torch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.