Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crack Filler, Pail, Black, Crack Rite

  • Mfr # 2060

  • Zoro # G6031112


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Series
Crack Rite
Application
Filling Joints and Cracks
For Use On Surface Material
Asphalt, Concrete
Color
Black
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060
Zoro #
G6031112
UPC #
090932020603
Country of Origin
United States

Dimensions

Container Size
10 lb
Size
8 lb., 1/4 in. D, 250 ft.
Maximum Crack Width+1
1 in

Details

Item
Crack Filler
Series
Crack Rite
Application
Filling Joints and Cracks
For Use On Surface Material
Asphalt, Concrete
Color
Black
Container Type
Pail
Coverage
5 sq ft @ 1/4 in
Full Cure Time
20 min
Minimum Application Temperature
40 Degrees F
Flash Point
Greater than 450 Degrees F
Product Form
Solid
Standards
ASTM 6690 Type I, ASTM 6690 Type II
For Use With
Propane Torch
Characteristics
Black Rope-Like, Flexible
Adheres To
Concrete, Asphalt
Dry Time Tack Free
0.33 hr.
Dry Time Recoat
0.33 hr.
Base Type
Elastomer
Functional Cure
0.33 hr.
VOC
0 g/L
Form
Rope-Like Patch
Performance Temp. Range
Not Rated
Starts to Harden
Not Specified
Dry Time
0.33 hr.
Product Type
Crack Filler
Cure Type
Heat
Resistance Properties
Chemical Resistant
Base Material
Cement
VOC Content+1
0 g/L
Patching Application
Crack Fillers
Begins to Harden
Not Specified
Application Temp. Range
Greater Than 40 Degrees F
Container Style
Pail
Meets
ASTM 6690, Type I, Type II, Specs

Description

Crack Filler, Product Type Crack Filler, Base Material Asphalt, Cure Type Heat, Resistance Properties Chemical Resistant, Product Form Solid, Container Size 10 lb, Container Type Pail, Coverage 5 sq ft @ 1/4 in, Full Cure Time 20 min, Maximum Crack Width 1 in, Color Black, For Use On Surface Material Asphalt, Concrete, Standards ASTM 6690 Type I, ASTM 6690 Type II, VOC Content 0 g/L, Flash Point Greater than 450 Degrees F, For Use With Propane Torch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.