Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crack Filler, Pail, Gray, Crack Rite

  • Mfr # 2061

  • Zoro # G5879395


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Series
Crack Rite
Application
Filling Joints and Cracks
Size
12 lb., 1/4 in. D, 225 ft.
For Use On Surface Material
Asphalt, Concrete
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061
Zoro #
G5879395
UPC #
090932020610
Country of Origin
United States

Dimensions

Size
12 lb., 1/4 in. D, 225 ft.
Container Size
10 lb
Maximum Crack Width+1
1 in

Details

Item
Crack Filler
Series
Crack Rite
Application
Filling Joints and Cracks
For Use On Surface Material
Asphalt, Concrete
Color
Gray
Adheres To
Concrete, Asphalt
Container Type
Pail
Coverage
5 sq ft @ 1/4 in
Dry Time
20 min.
Characteristics
Flexible, Gray Rope-Like
Full Cure Time
20 min
Minimum Application Temperature
32 Degrees F
Flash Point
420 Degrees F
Product Form
Solid
Standards
ASTM C661-01, ASTM C679, ASTM C794-10, ASTM D3359
Base Type
Elastomer
VOC
0 g/L
Dry Time Tack Free
20 min.
Functional Cure
20 min.
Dry Time Recoat
20 min.
Number of Components
1
Starts to Harden
Not Specified
For Use With
Propane Torch
Product Type
Crack Filler
Resistance Properties
Chemical Resistant
Cure Type
Heat
Base Material
Acrylic Latex
VOC Content+1
0 g/L
Application Temp. Range
Greater Than 32 Degrees F
Begins to Harden
Not Specified
Container Style
Pail
Patching Application
Crack Fillers
Meets
ASTMs C661-01, C679, C794-10, D3359

Description

Crack Filler, Product Type Crack Filler, Base Material Acrylic Latex, Cure Type Heat, Resistance Properties Chemical Resistant, Product Form Solid, Container Size 10 lb, Container Type Pail, Coverage 5 sq ft @ 1/4 in, Full Cure Time 20 min, Maximum Crack Width 1 in, Color Gray, For Use On Surface Material Asphalt, Concrete, Standards ASTM C661-01, ASTM C679, ASTM C794-10, ASTM D3359, VOC Content 0 g/L, Flash Point 420 Degrees F, For Use With Propane Torch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.