GPIO CABLE, DB9 BLACK 3M; USED WITH IBR1700, AND PRODUCT W/USB PORT W/ADAPTER
- Mfr # TAA-170676-000
- Zoro # G922881104
product price:Â
$
24.33
/ea
Key Features
Cable Length
9.84 ft
End 1 Connection Type
9 Pin DB-9 Serial
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAA-170676-000
- Zoro #
- G922881104
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 9.84 ft
Details
- End 1 Connection Type
- 9 Pin DB-9 Serial
- Cable Jacket Color
- Black
- Item
- Data Transfer Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.