Zoro Homepage

Corner Glass Shelf, 10x10 in

  • Mfr # GCS1010-BN

  • Zoro # G916439564


product price: $53.49
/ea

Key Features

Shape
Quarter-Circle
Depth
10 in
Height
0.38 in
Width (In.)
10 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1010-BN
Zoro #
G916439564
UPC #
721015616511
Country of Origin
China

Dimensions

Depth
10 in
Height
0.38 in
Width (In.)
10 in

Details

Item
Shower Accessories
Shape
Quarter-Circle
Includes
Mounting Hardware
Finish
Brushed
Color
Brushed Nickel
Material
Glass

Description

Corner Glass Shelf,10x10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.