Zoro Homepage

Corner Glass Shelf, 10x10 in

  • Mfr # GCS1010-MB

  • Zoro # G716439511


product price: $58.69
/ea

Key Features

Finish
Matte
Shape
Quarter-Circle
Height
0.38 in
Color
Matte Black
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1010-MB
Zoro #
G716439511
UPC #
721015623717
Country of Origin
China

Dimensions

Height
0.38 in
Depth
10 in
Width (In.)
10 in

Details

Item
Shower Accessories
Finish
Matte
Shape
Quarter-Circle
Color
Matte Black
Includes
Mounting Hardware
Material
Glass

Description

Corner Glass Shelf,10x10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.