Zoro Homepage

Corner Glass Shelf, 10x10 in

  • Mfr # GCS1010

  • Zoro # G116439579


product price: $49.35
/ea

Key Features

Includes
Mounting Hardware
Depth
10 in
Height
0.38 in
Width (In.)
10 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1010
Zoro #
G116439579
UPC #
721015616467
Country of Origin
China

Dimensions

Depth
10 in
Height
0.38 in
Width (In.)
10 in

Details

Item
Shower Accessories
Includes
Mounting Hardware
Material
Glass
Shape
Quarter-Circle
Finish
Polished
Color
Silver

Description

Corner Glass Shelf,10x10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.