
Double Roller Shower D, 60x63in, Frameless
Mfr # LGDR6063-CL-GMG
Zoro # G816439497
product price: $809.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Material
Glass
Height (In.)
63 in
Finish
Satin
Depth (In.)
0.31 in
Color
Gun Metal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGDR6063-CL-GMG
Zoro #
G816439497
UPC #
721015634874
Country of Origin
China
Dimensions
Height (In.)
63 in
Depth (In.)
0.31 in
Width (In.)
60 in
Details
Item
Shower Door
Material
Glass
Finish
Satin
Color
Gun Metal Grey
Description
Double Roller Shower D,60x63in,Frameless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.