Zoro Homepage

Double Roller Shower D, 60x76in, Frameless

  • Mfr # LGDR6076-CL-GMG

  • Zoro # G516439438


product price: $843.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Depth (In.)
0.31 in
Color
Gun Metal Grey
Height (In.)
76 in
Material
Glass
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGDR6076-CL-GMG
Zoro #
G516439438
UPC #
721015634843
Country of Origin
China

Dimensions

Depth (In.)
0.31 in
Height (In.)
76 in
Width (In.)
60 in

Details

Item
Shower Door
Color
Gun Metal Grey
Material
Glass
Finish
Satin

Description

Double Roller Shower D,60x76in,Frameless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.