Zoro Homepage

Elongated Toilet, Easley Flush Guard, 2Pcs

  • Mfr # TL-5800AF-EW

  • Zoro # G016439495


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Rough-In
12 in
Includes
Seat (Slow-Close)
Flushing Method
Siphon Jet
Gallons per Flush
1.28 Gal
Bowl Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-5800AF-EW
Zoro #
G016439495
UPC #
721015805908
Country of Origin
China

Dimensions

Bowl Height
15.5 in
Height
29.72 in
Width
17.52 in
Depth
30.12 in

Details

Item
Toilet
Rough-In
12 in
Includes
Seat (Slow-Close)
Flushing Method
Siphon Jet
Gallons per Flush
1.28 Gal
Bowl Shape
Elongated
Material
Vitreous China
Color
White
Finish
Gloss
Standards
ASME A112.19.2

Description

Elongated Toilet,Easley Flush Guard,2Pcs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.