Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elongated Toilet, Easley Flush Guard, 2Pcs

  • Mfr # TL-5800AFHD-EW

  • Zoro # G216439455


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Features
Dual Flush
Bowl Height
17 in
Flushing Method
Siphon Jet
Bowl Shape
Elongated
Rough-In
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-5800AFHD-EW
Zoro #
G216439455
UPC #
721015805939
Country of Origin
China

Dimensions

Bowl Height
17 in
Height
31.10 in
Width
17.52 in
Depth
30.12 in

Details

Item
Toilet
Features
Dual Flush
Flushing Method
Siphon Jet
Bowl Shape
Elongated
Rough-In
12 in
Gallons per Flush
0.92-/ 1.28 Gal
Color
White
Includes
Seat (Slow-Close)
Finish
Gloss
Standards
ASME A112.19.2
Material
Vitreous China

Description

Elongated Toilet,Easley Flush Guard,2Pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.