Zoro Homepage

Elongated Toilet, pc, Easley, Guard

  • Mfr # TL-5800AFH-EW

  • Zoro # G116439470


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Bowl Height
17 in
Includes
Seat (Slow-Close)
Gallons per Flush
1.28 Gal
Bowl Shape
Elongated
Rough-In
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-5800AFH-EW
Zoro #
G116439470
UPC #
721015805922
Country of Origin
China

Dimensions

Bowl Height
17 in
Height
31.10 in
Width
17.52 in
Depth
30.12 in

Details

Item
Toilet
Includes
Seat (Slow-Close)
Gallons per Flush
1.28 Gal
Bowl Shape
Elongated
Rough-In
12 in
Color
White
Finish
Gloss
Standards
ASME A112.19.2
Flushing Method
Siphon Jet
Material
Vitreous China

Description

Elongated Toilet,,pc,Easley,Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.