Zoro Homepage

Framed Mirror, F, 24x32 in, Wood

  • Mfr # LSBM2432

  • Zoro # G716439467


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Finish
Painted
Includes
Mounting Hardware
Height
32 in
Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSBM2432
Zoro #
G716439467
UPC #
721015338765
Country of Origin
Viet Nam

Dimensions

Height
32 in
Depth
1.75 in
Width
24 in

Details

Item
Mirror
Shape
Rectangular
Finish
Painted
Includes
Mounting Hardware
Material
Wood
Color
Aegean Blue

Description

Framed Mirror,F,24x32 in,Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.