Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Shelf, 15x5 in, Rectangular

  • Mfr # GCS0515-BN

  • Zoro # G016439563


product price: $53.49
/ea

Key Features

Includes
Mounting Hardware
Shape
Rectangular
Height
0.38 in
Depth
5 in
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCS0515-BN
Zoro #
G016439563
UPC #
721015623724
Country of Origin
China

Dimensions

Height
0.38 in
Depth
5 in
Width (In.)
15 in

Details

Item
Shower Accessories
Includes
Mounting Hardware
Shape
Rectangular
Color
Brushed Nickel
Finish
Brushed
Material
Glass

Description

Glass Shelf,15x5 in,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.