Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Shelf, 15x5 in, Rectangular

  • Mfr # GCS0515-MB

  • Zoro # G116439548


product price: $58.69
/ea

Key Features

Shape
Rectangular
Depth
5 in
Includes
Mounting Hardware
Height
0.38 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS0515-MB
Zoro #
G116439548
UPC #
721015623731
Country of Origin
China

Dimensions

Depth
5 in
Height
0.38 in
Width (In.)
15 in

Details

Item
Shower Accessories
Shape
Rectangular
Includes
Mounting Hardware
Material
Glass
Color
Matte Black
Finish
Matte

Description

Glass Shelf,15x5 in,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.