Zoro Homepage

LED Mirror, 30x36 in, Frameless

  • Mfr # LED3036-RT

  • Zoro # G516439476


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Material
Steel
Shape
Rectangular
Voltage
120 V
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED3036-RT
Zoro #
G516439476
UPC #
721015346944
Country of Origin
China

Dimensions

Width
30 in
Height
36 in
Depth
1.06 in

Details

Item
Mirror
Material
Steel
Shape
Rectangular
Voltage
120 V
Color
Clear
Includes
Mounting Hardware

Description

LED Mirror,30x36 in,Frameless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.