Zoro Homepage

Linen Cabinet, 19x70 in

  • Mfr # HOWL1970

  • Zoro # G716439443


product price: $498.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Wood
Depth (In.)
15 in
Finish
Painted
Number of Drawers
0
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOWL1970
Zoro #
G716439443
UPC #
721015338925
Country of Origin
Viet Nam

Dimensions

Height (In.)
70 in
Depth (In.)
15 in
Width (In.)
20 in

Details

Item
Linen Cabinet
Color
White
Body Material
Wood
Finish
Painted
Number of Drawers
0
Number of Doors
1
Number of Shelves
2 (Exposed)

Description

Linen Cabinet,19x70 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.