Zoro Homepage

Linen Cabinet, 19x70 in

  • Mfr # LSBL1970

  • Zoro # G316439447


product price: $498.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth (In.)
15 in
Number of Doors
1
Finish
Painted
Body Material
Wood
Number of Shelves
2 (Exposed)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSBL1970
Zoro #
G316439447
UPC #
721015338796
Country of Origin
Viet Nam

Dimensions

Height (In.)
70 in
Depth (In.)
15 in
Width (In.)
20 in

Details

Item
Linen Cabinet
Number of Doors
1
Finish
Painted
Body Material
Wood
Number of Shelves
2 (Exposed)
Color
Aegean Blue
Number of Drawers
0

Description

Linen Cabinet,19x70 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.