Medicine Cabinet, 15x36 in, Aluminum

  • Mfr # MMC1536-BN

  • Zoro # G616439437


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
36 in
Body Material
Aluminum
Includes
Mounting Hardware
Depth (In.)
4.63 in
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMC1536-BN
Zoro #
G616439437
UPC #
721015372042
Country of Origin
China

Dimensions

Height (In.)
36 in
Depth (In.)
4.63 in
Width (In.)
15 in

Details

Item
Medicine Cabinet
Color
Brushed Nickel
Body Material
Aluminum
Includes
Mounting Hardware
Number of Doors
1
Number of Shelves
3
Finish
Satin

Description

Medicine Cabinet,15x36 in,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.