Zoro Homepage

Medicine Cabinet, 19x30 in, Aluminum

  • Mfr # MMC1930-BL

  • Zoro # G516439445


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Number of Shelves
3
Number of Doors
1
Includes
Mounting Hardware
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMC1930-BL
Zoro #
G516439445
UPC #
721015371298
Country of Origin
China

Dimensions

Depth (In.)
4.63 in
Width (In.)
19 in
Height (In.)
30 in

Details

Item
Medicine Cabinet
Body Material
Aluminum
Color
Black
Number of Shelves
3
Number of Doors
1
Includes
Mounting Hardware
Finish
Satin

Description

Medicine Cabinet,19x30 in,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.