Zoro Homepage

Mirror, 24x32 in, Wood Framed

  • Mfr # HOWM2432

  • Zoro # G716439450


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Depth
1.75 in
Shape
Rectangular
Material
Wood
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOWM2432
Zoro #
G716439450
UPC #
721015338963
Country of Origin
Viet Nam

Dimensions

Depth
1.75 in
Height
32 in
Width
24 in

Details

Item
Mirror
Includes
Mounting Hardware
Shape
Rectangular
Material
Wood
Finish
Painted
Color
White

Description

Mirror,24x32 in,Wood Framed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.