Zoro Homepage

Mirror, 24x32 in, Wood Framed

  • Mfr # JXWM2232

  • Zoro # G316439416


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Width
22 in
Shape
Rectangular
Depth
0.75 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JXWM2232
Zoro #
G316439416
UPC #
721015339069
Country of Origin
Viet Nam

Dimensions

Width
22 in
Depth
0.75 in
Height
32 in

Details

Item
Mirror
Includes
Mounting Hardware
Shape
Rectangular
Finish
Painted
Color
White
Material
Wood

Description

Mirror,24x32 in,Wood Framed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.