Zoro Homepage

Mirror, 60x32 in, Wood Framed

  • Mfr # HOWM6032

  • Zoro # G816439480


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Includes
Mounting Hardware
Width
60 in
Finish
Painted
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOWM6032
Zoro #
G816439480
UPC #
721015339007
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
32 in
Depth
1.50 in

Details

Item
Mirror
Shape
Rectangular
Includes
Mounting Hardware
Finish
Painted
Color
White
Material
Wood

Description

Mirror,60x32 in,Wood Framed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.