Zoro Homepage

Mirror, Rectangular, Framed, 24x30in, Al

  • Mfr # AM2430P-BN

  • Zoro # G016439662


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Includes
Mounting Hardware
Height
30 in
Depth
2.13 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2430P-BN
Zoro #
G016439662
UPC #
721015395270
Country of Origin
China

Dimensions

Height
30 in
Depth
2.13 in
Width
24 in

Details

Item
Mirror
Shape
Rectangular
Color
Brushed Nickel
Finish
Brushed
Includes
Mounting Hardware
Material
Aluminum

Description

Mirror,Rectangular,Framed,24x30in,Al

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.