Zoro Homepage

Mirror, Rectangular, Framed, 24x30in, Al

  • Mfr # AM2430R-BB

  • Zoro # G716439559


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Material
Aluminum
Height
33 in
Shape
Rectangular
Depth
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2430R-BB
Zoro #
G716439559
UPC #
721015340263
Country of Origin
China

Dimensions

Height
33 in
Width
24 in
Depth
2.13 in

Details

Item
Mirror
Includes
Mounting Hardware
Finish
Brushed
Color
Brushed Black
Material
Aluminum
Shape
Rectangular

Description

Mirror,Rectangular,Framed,24x30in,Al

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.