Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirror, Rectangular, Framed, 24x30in, Al

  • Mfr # AM2430R-BG

  • Zoro # G216439578


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Depth
2.13 in
Material
Aluminum
Height
34 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM2430R-BG
Zoro #
G216439578
UPC #
721015340294
Country of Origin
China

Dimensions

Depth
2.13 in
Width
24 in
Height
34 in

Details

Item
Mirror
Color
Brushed Gold
Shape
Rectangular
Finish
Brushed
Material
Aluminum
Includes
Mounting Hardware

Description

Mirror,Rectangular,Framed,24x30in,Al

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.