Pivot Shower Door, w/Pa, 42x69in, Framelss

  • Mfr # CVDP4269-CL-MB

  • Zoro # G116439647


product price:  $680.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
0.75 in
Height (In.)
69 in
Color
Matte Black
Material
Glass
Width (In.)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVDP4269-CL-MB
Zoro #
G116439647
UPC #
721015628132
Country of Origin
China

Dimensions

Depth (In.)
0.75 in
Height (In.)
69 in
Width (In.)
42 in

Details

Item
Shower Door
Color
Matte Black
Material
Glass
Finish
Matte

Description

Pivot Shower Door,w/Pa,42x69in,Framelss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.