Pivot Shower Door, w/Pa, 48x69in, Framelss

  • Mfr # CVDP4869-CL-MB

  • Zoro # G416439507


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
0.75 in
Finish
Matte
Height (In.)
69 in
Width (In.)
48 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVDP4869-CL-MB
Zoro #
G416439507
UPC #
721015628149
Country of Origin
China

Dimensions

Depth (In.)
0.75 in
Height (In.)
69 in
Width (In.)
48 in

Details

Item
Shower Door
Finish
Matte
Material
Glass
Color
Matte Black

Description

Pivot Shower Door,w/Pa,48x69in,Framelss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.