Zoro Homepage

Quartz Vanity Top, 25x22 in

  • Mfr # QZ25224BGR

  • Zoro # G616439444


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Bowl Shape
Rectangular
Thickness
0.75 in
Width
25 in
Material
Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ25224BGR
Zoro #
G616439444
UPC #
721015803461
Country of Origin
Cambodia

Dimensions

Thickness
0.75 in
Width
25 in
Length
22 in

Details

Item
Quartz Vanity Top,25x22 in
Finish
Gloss
Bowl Shape
Rectangular
Material
Quartz
Color
Black Galaxy

Description

Quartz Vanity Top,25x22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.