Zoro Homepage

Quartz Vanity Top, 25x22 in

  • Mfr # QZ25224CBR

  • Zoro # G316439485


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Material
Quartz
Thickness
0.75 in
Color
Calacatta Bianco
Length
22 in
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ25224CBR
Zoro #
G316439485
UPC #
721015803614
Country of Origin
Cambodia

Dimensions

Thickness
0.75 in
Length
22 in
Width
25 in

Details

Item
Quartz Vanity Top,25x22 in
Material
Quartz
Color
Calacatta Bianco
Finish
Gloss
Bowl Shape
Rectangular

Description

Quartz Vanity Top,25x22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.