Zoro Homepage

Quartz Vanity Top, 31x22 in

  • Mfr # QZ31224CVR

  • Zoro # G916439410


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Color
Carrara Vita
Thickness
0.75 in
Bowl Shape
Rectangular
Length
22 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ31224CVR
Zoro #
G916439410
UPC #
721015803577
Country of Origin
Cambodia

Dimensions

Thickness
0.75 in
Length
22 in
Width
31 in

Details

Item
Quartz Vanity Top,31x22 in
Color
Carrara Vita
Bowl Shape
Rectangular
Material
Quartz
Finish
Gloss

Description

Quartz Vanity Top,31x22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.