Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz Vanity Top, 37x22 in

  • Mfr # QZ37221CBR

  • Zoro # G916439434


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Width
37 in
Color
Calacatta Bianco
Bowl Shape
Rectangular
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ37221CBR
Zoro #
G916439434
UPC #
721015805120
Country of Origin
Cambodia

Dimensions

Length
22 in
Width
37 in
Thickness
0.75 in

Details

Item
Quartz Vanity Top,37x22 in
Color
Calacatta Bianco
Bowl Shape
Rectangular
Finish
Gloss
Material
Quartz

Description

Quartz Vanity Top,37x22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.