Zoro Homepage

Quartz Vanity Top, 37x22 in

  • Mfr # QZ37228CBR

  • Zoro # G516439469


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Rectangular
Thickness
0.75 in
Length
22 in
Finish
Gloss
Width
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ37228CBR
Zoro #
G516439469
UPC #
721015803638
Country of Origin
Cambodia

Dimensions

Thickness
0.75 in
Length
22 in
Width
37 in

Details

Item
Quartz Vanity Top,37x22 in
Bowl Shape
Rectangular
Finish
Gloss
Color
Calacatta Bianco
Material
Quartz

Description

Quartz Vanity Top,37x22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.