
Quartz Vanity Top, 37x22 in
Mfr # QZ37228CVR
Zoro # G316439461
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Color
Carrara Vita
Length
22 in
Thickness
0.75 in
Finish
Gloss
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QZ37228CVR
Zoro #
G316439461
UPC #
721015803584
Country of Origin
Cambodia
Dimensions
Length
22 in
Thickness
0.75 in
Width
37 in
Details
Item
Quartz Vanity Top,37x22 in
Color
Carrara Vita
Finish
Gloss
Bowl Shape
Rectangular
Material
Quartz
Description
Quartz Vanity Top,37x22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.