Zoro Homepage

Quartz Vanity Top, 37x22 in

  • Mfr # QZ37228SWR

  • Zoro # G416439477


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Thickness
0.75 in
Bowl Shape
Rectangular
Width
37 in
Material
Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ37228SWR
Zoro #
G416439477
UPC #
721015803539
Country of Origin
Cambodia

Dimensions

Thickness
0.75 in
Width
37 in
Length
22 in

Details

Item
Quartz Vanity Top,37x22 in
Finish
Gloss
Bowl Shape
Rectangular
Material
Quartz
Color
Snow White

Description

Quartz Vanity Top,37x22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.